Beli culture tube di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitech Glass Tube Circumferential Target Series
    Mulai

    Rp90.999.900

    Mitech Glass Tube Circumferential Target Series
    Deskripsi:
    MITECH inflatable X ray generator is a portable X-ray flaw detector for X ray nondestructive testing, it uses the the difference of degree of absorption to material thickness to detect the internal defects of materials. The detector has the advantages of small size, light weight, easy-carry, simple operation, especially suitable for cooperatively working with power generation units in various harsh environments ; film material can directly display the size and shape of internal defects in the workpiece , the defects image reflected on the film are true and clear and it can be long-term preserved; Without special requirements to the surface roughness of the workpiece . the effect of material grain size has little effect on the test results, applied to the internal defect detection of various materials. With strong anti-interference ability, good stability, reliable operation, it has obvious advantages in the construction and high-altitude operations, is widely used in shipbuilding, machinery manufacturing, aviation, railway, pressure vessels, boilers, oil, Chemical industry, national defense industry and other industries, is the ideal equipment for nondestructive testing.
    atribut:
    • Power Voltage (V): 220
    • Darkroom Disposal: temperature 20°C±2°C,development 5 minutes, blackness≥ 1.5
    • Film: Tianjin III film, two sides lead foil
    • Focus to Film (mm): 600
    • Insulation Way: SF6
    • Controller Dimensions (mm): 320x280x160
    • Controller Weight (kg): 12
    • Exposure Time (minute): 5
    • Max. Tube Current (mA): 5
    • Radiation Angle (°): 360x25
  2. PYREX Tube Culture Screw Cap with PTFE Liner (Tabung Kultur)
    Mulai

    Rp6.699.900

    PYREX Tube Culture Screw Cap with PTFE Liner (Tabung Kultur)
    atribut:
    • Material: borosilicate glass , cap (PTFE Liner), round bottom tube
    • Color: Clear
  3. Thermo Fisher Scientific Cap Mat Strip ScreenMates (Mat Tutup Tabung)
    Mulai

    Rp3.299.900

    Thermo Fisher Scientific Cap Mat Strip ScreenMates (Mat Tutup Tabung)
    Deskripsi:
    Screen Mates(R) Sample Track Tube Related Products Cap Mat (Strip) Ideal for removing cap mats for each 8 tubes *Can also be used for the Trak Mates(R) series
  4. DURAN Culture Tubing Disposable With Din Thread (Tabung Kultur)
    Mulai

    Rp37.900

    DURAN Culture Tubing Disposable With Din Thread (Tabung Kultur)
    Deskripsi:
    Screw cap from PP with cap liner
  5. Gratech Culture Tubing (Tabung Kultur)
    Mulai

    Rp30.900

    Gratech Culture Tubing (Tabung Kultur)
    Deskripsi:
    Tubes Round Bottom with Screw Thread and Teflon Line. Made from ASTM E-438 Type-1 Class A, Boro 3.3 glass.
  6. DURAN Culture Tubes
    Mulai

    Rp30.999.900

    DURAN Culture Tubes
    atribut:
    • Sterility: non-sterile
  7. PYREX Culture Tube Glass (Tabung Kultur)
    Mulai

    Rp10.999.900

    PYREX Culture Tube Glass (Tabung Kultur)
    atribut:
    • Sterility: non-sterile
  8. IWAKI Glass Ware Centrifuge Tube Round Bottom Graduation With Screw Cap
    Mulai

    Rp139.900

    IWAKI Glass Ware Centrifuge Tube Round Bottom Graduation With Screw Cap
    atribut:
    • Volume: 10 ml
    • Outside Diameter: 16,5 mm
    • Length: 105 mm
    • Tolerance: +/- 0,2 mm
    • GMCI: 1415-15
  9. AS ONE Thermocouple Sensor K-Type for Mantle Heater / Hot Plate Stirrer with Digital Temperature Controller (Sensor Termokopel)
    Mulai

    Rp1.899.900

    AS ONE Thermocouple Sensor K-Type for Mantle Heater / Hot Plate Stirrer with Digital Temperature Controller (Sensor Termokopel)
    Deskripsi:
    K thermocouple for use with mantle heaters, hot plates, and hot plate stirrers with digital temperature controllers.
  10. Maruemu Test Tube Graduated with Screw Cap (Tabung Reaksi)
    Mulai

    Rp2.699.900

    Maruemu Test Tube Graduated with Screw Cap (Tabung Reaksi)
    atribut:
    • Material (Packing): PTFE (Fluororesin)
  11. PYREX Test Tube (Tabung Reaksi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

  12. Thermo Fisher Scientific Disposable Culture Tube
    Mulai

    Rp2.799.900

    Thermo Fisher Scientific Disposable Culture Tube
    atribut:
    • Material: Borosilicate Glass
    • Bottom Shape: Round-bottom
    • Caliber Shape: Direct mouth
  13. DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp77.900

    DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
  14. IWAKI Culture Tubing Tissue (Tabung Kultur)
    Mulai

    Rp299.900

    IWAKI Culture Tubing Tissue (Tabung Kultur)
    atribut:
    • Specification: With 2 Position Cap Printed Graduation
  15. PYREX Volumetric Flask with Stopper (Labu Ukur)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

  16. PYREX Culture Tube Rimless (Tabung Kultur)
    Mulai

    Rp4.099.900

    PYREX Culture Tube Rimless (Tabung Kultur)
    atribut:
    • Material: borosilicate glass , round bottom tube
    • Sterility: non-sterile
    • Color: Clear
  17. Hikari Sponge (SBR) (Spon Karet)
    Mulai

    Rp1.199.900

    Hikari Sponge (SBR) (Spon Karet)
    Deskripsi:
    -Excellent wear resistance and cushioning property.-Cushioning material and sound-proofing material.
    atribut:
    • Working Fluid: Air
    • Purpose of Use: Cushioning material and sound-proofing material.
Daftar Harga culture tube Terbaru November 2026
Mitech Glass Tube Circumferential Target SeriesRp90.999.900
PYREX Tube Culture Screw Cap with PTFE Liner (Tabung Kultur)Rp6.699.900
Thermo Fisher Scientific Cap Mat Strip ScreenMates (Mat Tutup Tabung)Rp3.299.900
DURAN Culture Tubing Disposable With Din Thread (Tabung Kultur)Rp37.900
Gratech Culture Tubing (Tabung Kultur)Rp30.900
DURAN Culture TubesRp30.999.900
PYREX Culture Tube Glass (Tabung Kultur)Rp10.999.900
IWAKI Test Tube with Screw Cap (Tabung Reaksi)Rp53.900
IWAKI Glass Ware Centrifuge Tube Round Bottom Graduation With Screw CapRp139.900
AS ONE Thermocouple Sensor K-Type Class for Digital Temperature Controller (Sensor Termokopel)Rp1.799.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)